References
SKF:AH 2238 G
Rubix:105A2653
Manufacturer :97163
EAN:7316570908442

Product details : SKF WITHDRAWAL SLEEVE AH 2238 G
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 3769,8 g |
|---|---|
| Inner diameter | 180 mm |
| Width | 112 mm |
| Outer diameter | 200 mm |
Show UNSPSC/ECL@SS
£ 514.03 excl. VAT
/ Each
£ 616.84 incl. VAT
- Usually arrives within 14 working days
