Withdrawal sleeve SNR
Inner diameter | 160 mm |
---|---|
Width | 106 mm |
Logistics dimensions (L x W x H) | 200x200x138 mm |
---|---|
Logistic Weight | 2995 g |
Inner diameter | 160 mm |
Width | 106 mm |
Series | ah24000 |
Outer diameter | 170 mm |
Weight | 2.8 kg |
Usually arrives within 14 working days