Withdrawal sleeve SNR
Inner diameter | 180 mm |
---|---|
Width | 118 mm |
Logistics dimensions (L x W x H) | 200x200x118 mm |
---|---|
Logistic Weight | 4122 g |
Inner diameter | 180 mm |
Width | 118 mm |
Series | AH24000 |
Outer diameter | 190 mm |
Weight | 3.46 kg |
Usually arrives within 14 working days