Withdrawal Sleeve
Inner diameter | 200 mm |
---|---|
Male thread | Tr 230x4 |
Width | 111 mm |
Logistics dimensions (L x W x H) | 111x230x230 mm |
---|---|
Logistic Weight | 6409 g |
Inner diameter | 200 mm |
Male thread | Tr 230x4 |
Width | 111 mm |
Outer diameter | 230 mm |
Usually arrives within 14 working days