AH3038G-AKN WITHDRAWAL SLEEVE AH 3038 G


WITHDRAWAL SLEEVES

References
akn from mecaline:AH3038G-AKN
rubix:239A0279
manufacturer :891194
ean:4055953010732
brand logo
brand logo
Technical specifications
Inner diameter180 mm
Male threadM 200x3
Width96 mm
See all Specifications

Product details : AH3038G-AKN WITHDRAWAL SLEEVE AH 3038 G


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter180 mm
Male threadM 200x3
Width96 mm
SeriesAH30
MaterialSteel
Outer diameter190 mm
Weight3.28 kg
Show UNSPSC/ECL@SS
£ 380.68 excl. VAT
/ Each
£ 456.82 incl. VAT
  • Usually arrives within 14 working days