SNR - Accessories - AH3034
Inner diameter | 160 mm |
---|---|
Width | 85 mm |
Logistics dimensions (L x W x H) | 200x200x135 mm |
---|---|
Logistic Weight | 2655 g |
Inner diameter | 160 mm |
Width | 85 mm |
Series | AH3000 |
Outer diameter | 85 mm |
Weight | 2.43 kg |
Usually arrives within 14 working days