Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AH 3132 G
SKF WITHDRAWAL SLEEVE AH 3132 G
Withdrawal Sleeve
References
skf:
AH 3132 G
rubix:
105A2336
manufacturer :
97173
ean:
7316570810219
Technical specifications
Inner diameter
150
mm
Male thread
M 170x3
Width
103
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AH 3132 G
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
2849
g
Inner diameter
150
mm
Male thread
M 170x3
Width
103
mm
Outer diameter
170
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
393.28
excl. VAT
/
Each
£
471.94
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
SNR AHX319 ACCESSORIES
SKF WITHDRAWAL SLEEVE AHX 3226 G
FAG AH3064-H WITHDRAWAL SLEEVE
NSK WITHDRAWAL SLEEVE AH3234
AH3238G-AKN WITHDRAWAL SLEEVE AH 3238 G
AH2238-AKN WITHDRAWAL SLEEVE AH 2238
SNR AOHX3288G ACCESSORIES
AHX317-AKN WITHDRAWAL SLEEVE AHX 317
SNR AHX3120 ACCESSORIES
SNR AOH241/710 ACCESSORIES
SNR AH24026 ACCESSORIES
SNR AHX317 ACCESSORIES
AHX3130-AKN WITHDRAWAL SLEEVE AHX 3130
SKF WITHDRAWAL SLEEVE AHX 2314 G
AOH24044-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24044