Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SKF WITHDRAWAL SLEEVE AHX 317
SKF WITHDRAWAL SLEEVE AHX 317
Tapered Sleeve
References
skf:
AHX 317
rubix:
105A2505
manufacturer :
220
ean:
7316577013200
Technical specifications
Inner diameter
80
mm
Male thread
M 95x2
Width
52
mm
See all Specifications
Product details
Technical specifications
Product details : SKF WITHDRAWAL SLEEVE AHX 317
Bearing accessories Tapered sleeve
Technical specifications
Attributes
Logistic Weight
430
g
Inner diameter
80
mm
Male thread
M 95x2
Width
52
mm
Outer diameter
95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.76
excl. VAT
/
Each
£
80.11
incl. VAT
In stock: Next day delivery
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
SKF WITHDRAWAL SLEEVE AH 2309
AH3040G-AKN WITHDRAWAL SLEEVE AH 3040 G
AH2318-AKN WITHDRAWAL SLEEVE AH 2318
AH309-AKN WITHDRAWAL SLEEVE AH 309
AH315G-AKN WITHDRAWAL SLEEVE AH 315 G
AH24124-AKN WITHDRAWAL SLEEVE AH 24124
SNR AH3040G ACCESSORIES
FAG AH3060-H WITHDRAWAL SLEEVE 167270370000
AOH24060G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24060 G
SNR AOH32/850 ACCESSORIES
AH317-AKN WITHDRAWAL SLEEVE AH 317
SNR AOH31/750 ACCESSORIES
SNR AOH24160 ACCESSORIES
SNR AOH3060 ACCESSORIES
SNR AOHX32/500G ACCESSORIES