References
AKN from MECALINE:AH2328-AKN
Rubix:239A0239
Manufacturer :891164
EAN:4055953014853

Documents
Product details : AH2328-AKN WITHDRAWAL SLEEVE AH 2328
Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Male thread | m 160x3 |
| Width | 125 mm |
| Outer diameter | 140 mm |
| Series | ah23 |
| Material | steel |
| Weight | 3.6 kg |
Show UNSPSC/ECL@SS
£ 349.87 excl. VAT
/ Each
£ 419.84 incl. VAT
- Usually arrives within 14 working days
