Withdrawal sleeve SNR
Inner diameter | 145 mm |
---|---|
Width | 72 mm |
Logistics dimensions (L x W x H) | 180x180x95 mm |
---|---|
Logistic Weight | 1204 g |
Inner diameter | 145 mm |
Width | 72 mm |
Series | AHX3000 |
Outer diameter | 150 mm |
Weight | 1.12 kg |
Usually arrives within 14 working days