Withdrawal sleeve
Inner diameter | 135 mm |
---|---|
Male thread | M150x2 |
Width | 83 mm |
Logistics dimensions (L x W x H) | 83x150x150 mm |
---|---|
Logistic Weight | 1283 g |
Inner diameter | 135 mm |
Male thread | M150x2 |
Width | 83 mm |
Series | AH |
Material | Steel |
Outer diameter | 150 mm |
Usually arrives within 14 working days