Withdrawal sleeve
Inner diameter | 125 mm |
---|---|
Male thread | M145x2 |
Width | 98 mm |
Logistics dimensions (L x W x H) | 98x145x145 mm |
---|---|
Logistic Weight | 1600 g |
Inner diameter | 125 mm |
Male thread | M145x2 |
Width | 98 mm |
Series | AH |
Material | Steel |
Outer diameter | 145 mm |
Usually arrives within 14 working days