Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Ceiling broom
WOLF GARTEN BW25M MULTI-CHANGE ANGLE BROOM
WOLF GARTEN BW25M MULTI-CHANGE ANGLE BROOM
Wolf garten bw25m multi change 25cm adjustable angle broom
References
wolf-garten:
BW25M
rubix:
215A9848
ean:
4008423878462
Product details
Technical specifications
Product details : WOLF GARTEN BW25M MULTI-CHANGE ANGLE BROOM
The adjustable working angle guarantees cleaning areas which are out of reach. Also suitable for cleaning rain drains
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.41
excl. VAT
/
Each
£
25.69
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 849153 BALL-HEAD BRUSH TELESCOPIC HANDLE MIN/MAX M 1/1,70
VIKAN 29583 BLU ALUMINUM HANDLE 1260MM
VIKAN 70143 BLU MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
RSCOTT LOOPED STAYFLAT HYGIEMIX PRAIRIE MOP 103006 GRE 340G
SPARTEX KMLE.MF34 340G LOOPED END KENTUCKY MOP HEAD WITH COLOUR CODED
SPARTEX 849137 MOP HEAD, RECTANGULAR CM40 FRINGE
ROBERT SCOTT 15LTS PRO BUCKET & WRINGER GREEN
SPARTEX MB.11/BW 12 LITRE MOP BUCKET WHITE
VIKAN 549101 EASYSHINE KIT WITH FLEXIBLE MOP FRAME GREY
HILLBRUSH B1060G SOFT 280MM CRIMPED BANISTER BRUSH GREEN
ROBERT SCOTT 102266 SINGLE YELLOW EXEL 200 GRAM MOP HEAD
VIKAN 56602 GRN DUSTPAN 295MM
VIKAN 70145 WHT MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 53755 WHT TUBE BRUSH 10MM 500MM HARD
VIKAN 55104 RED SCOURING PAD HOLDER HAND MODEL 230MM