Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Ceiling broom
SPARTEX 849153 BALL-HEAD BRUSH TELESCOPIC HANDLE MIN/MAX M 1/1,70
SPARTEX 849153 BALL-HEAD BRUSH TELESCOPIC HANDLE MIN/MAX M 1/1,70
Ceiling brush
References
spartex:
849153
rubix:
217A5366
ean:
3660338091551
Technical specifications
Material
Vinyl
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 849153 BALL-HEAD BRUSH TELESCOPIC HANDLE MIN/MAX M 1/1,70
Two-tone vinyl ceiling brush with telescopic handle .
from 1 m to 1,70 m in varnished metal.
Technical specifications
Attributes
Material
Vinyl
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.17
excl. VAT
/
Each
£
11.00
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WOLF GARTEN BW25M MULTI-CHANGE ANGLE BROOM
VIKAN 77525 WHT FLOOR SQUEEGEE WREPLACEMENT CASSETTE 400MM
SPARTEX PY.14-B 10OZ PURE YARN SOCKET MOP HEAD WITH GALVANISED
VIKAN 56609 BLK DUSTPAN 295MM
ROBERT SCOTT NO 14 TWINE SOCKET MOP 101856-GREEN
ROBERT SCOTT SPONGE SCOURER PK 10
VIKAN 40086 YEL STAINLESS STEEL HAND SCRAPER 50MM
VIKAN 29206 YEL BROOM 530MM VERY HARD
SPARTEX GG.22/HS45 18IN WOODEN FLOOR SQUEEGEE C/W 54IN HANDLE&BRACKET
VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD
SPARTEX WW.02/BW 12 PLASTIC WINDOW WIPER
ROBERTSCOT 103133/RED HANDLE CONTRACT 133CM RED
VIKAN 40096 YEL STAINLESS STEEL HAND SCRAPER 100MM
VIKAN 31745 WHT BROOM 410MM SOFTHARD
VIKAN 40605 WHT HAND SCRAPER 75MM