Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 29583 BLU ALUMINUM HANDLE 1260MM
VIKAN 29583 BLU ALUMINUM HANDLE 1260MM
Brooms and brushes Vikan
References
vikan:
29583
rubix:
80364693
ean:
5705020295836
Product details
Technical specifications
Product details : VIKAN 29583 BLU ALUMINUM HANDLE 1260MM
This handle with colour-coded grip can be used with any product in the Vikan range.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.55
excl. VAT
/
Each
£
7.86
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROBERT SCOTT 103171 BLUE EXEL 54 INCH MOP HANDLE SINGLE
VIKAN 53794 RED TUBE BRUSH OD50MM 500MM MEDIUM
SPARTEX G.01/HS45 18 SOFT COCO BROOM WITH 4FT 6 (1.4M X 28MM) FSC
SPARTEX 845195 SCRUBBING BRUSH NYLON FIBRES 19CM
VIKAN 41972 GRN ULTRASLIM CLEANING BRUSH CW LONG HANDLE 600MM MEDIUM
HILLBRUSH 280MM STIFF SWEEPING BRUSH - GREEN B1877G
KLINGSPOR 358363 WOODEN HAND BRUSH 5ROW 125X25X290MM 0.35 STEEL BH600
VIKAN 29602 GRN ULTRA HYGIENIC HANDLE OD32MM 1300MM
SPARTEX 845518 RIFCD COCO SWEEP BRUSH HEAD CM37 FOR HANDLE 845205
VIKAN 3179/6 31796 YELLOW BROOM HEAD
HILLBRUSH BB1 MEDIUM 400MMX45MM 1/4 PINT BOTTLE BRUSH
VIKAN 31784 410MM SOFTSPLIT RED BRUSH
ROBERT SCOTT 103171 EXEL 54 INCH RED MOP HANDLE SINGLE
VIKAN 53764 RED TUBE BRUSH 20MM 500MM MEDIUM
VIKAN 525652 BLK ALLOY WHEEL BRUSH LARGE OD105MM 425MM SOFT