Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 53755 WHT TUBE BRUSH 10MM 500MM HARD
VIKAN 53755 WHT TUBE BRUSH 10MM 500MM HARD
VIKAN 53755 WHT TUBE BRUSH 10MM 500MM HARD
References
vikan:
53755
rubix:
229A6300
ean:
5705020053757
Product details
Technical specifications
Product details : VIKAN 53755 WHT TUBE BRUSH 10MM 500MM HARD
Effectively clean bottles, tubes and hard-to-reach surfaces such as gaps and crevices on machinery and conveyer belts with this handy Tube Brush.
Technical specifications
Attributes
Length
5
cm
Width
1
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.23
excl. VAT
/
Each
£
6.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 53786 YEL TUBE BRUSH 40MM 500MM HARD
SPARTEX DS.09DB/F4 9IN STIFF BASSINE DECK SCRUB C/W 48IN W/HANDLE
VIKAN 41794 UST HAND BRUSH SHORT HANDLE 260MM HARD RED
HILLBRUSH BB3 MEDIUM 465MMX60MM 1 PINT BOTTLE BRUSH
VIKAN 7068/9 70689 305MM BLACK MEDIUM BROOM HEAD
VIKAN BLACK HANDLE 1.5M 29379
SPARTEX DS.09DB 9 STIFF BASSINE DECK SCRUB BRUSH HEAD
HILLBRUSH D7Y PREMIER MEDIUM 254MM SHORT HANDLED BRUSH YELLOW
KLINGSPOR 358368 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BH600
VIKAN SQUARE SCOOP WHITE VIKAN-53705
VIKAN 3179/6 31796 YELLOW BROOM HEAD
VIKAN 29583 BLU ALUMINUM HANDLE 1260MM
KLINGSPOR 358323 PLASTIC HAND BRUSH 140X25X265MM 0.3 STEEL BHP 600
KLINGSPOR 358379 FILLET WELD BRUSH 3ROW 125X25X290MM 0.3 SSTEEL BHK600
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK