STANLEY 0-16-260 FATMAX THRU TANG CHISEL 22MM


Wood Chisel

References
stanley:0-16-260
rubix:1358803
ean:3253560162603
brand logo
brand logo
Technical specifications
Blade length135 mm
Blade width22 mm
HandlePlastic
See all Specifications

Product details : STANLEY 0-16-260 FATMAX THRU TANG CHISEL 22MM


Strengths

•Bi-material handle with flexible urethane surface
Translucent handle body
It handles and drives very well
Metal cap for guiding hammer blows
The handle is injected onto the blade so it cannot be pulled out
The blade is almost unbreakable
The exceptional quality blade is made of EN 31 class steel
Full-length forged blade of hardened and then tempered chrome steel for exceptional blade durability

Technical specifications


Attributes
Packaged dimensions (D x W x H)30x65x385 mm
Package weight270 g
Blade length135 mm
Blade width22 mm
HandlePlastic
Show UNSPSC/ECL@SS
£ 18.31 excl. VAT
/ Each
£ 21.97 incl. VAT
  • Usually arrives within 14 working days