GEDORE SPLITTING CHISEL 104


Slot-or body chisel 104

References
gedore:104
rubix:114A2313
manufacturer :8723850
ean:4010883872386
brand logo
brand logo
Technical specifications
Blade length240 mm
Blade width26 mm
HandleChrome Vanadium steel.
See all Specifications

Product details : GEDORE SPLITTING CHISEL 104


Splitting chisel, 240x26x7 mm Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Forged Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished 104 HS with protective hand guard 108 UNI 104 P with plastic grip

Technical specifications


Attributes
Logistic Weight260 g
Blade length240 mm
Blade width26 mm
HandleChrome Vanadium steel.
Show UNSPSC/ECL@SS
£ 18.64 excl. VAT
/ Each
£ 22.37 incl. VAT
  • Usually arrives within 14 working days