Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Gouge
STANLEY 4-18-330 FATMAX ELECTRICIAN'S CHISEL 2.1/4 X 10 INCH
STANLEY 4-18-330 FATMAX ELECTRICIAN'S CHISEL 2.1/4 X 10 INCH
Slotted chisel FatMax® rubber grip
References
stanley:
4-18-330
rubix:
1358848
ean:
3253564183307
Technical specifications
Blade length
254
mm
Blade width
55
mm
Handle
rubber
See all Specifications
Product details
Technical specifications
Product details : STANLEY 4-18-330 FATMAX ELECTRICIAN'S CHISEL 2.1/4 X 10 INCH
Strengths
With rubber handle
With hand protection
Technical specifications
Attributes
Packaged dimensions (D x W x H)
102,5
x
102,5
x
260
mm
Package weight
758
g
Blade length
254
mm
Blade width
55
mm
Handle
rubber
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.38
excl. VAT
/
Each
£
20.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 0-16-261 FATMAX THRU TANG CHISEL 25MM
STANLEY 0-16-260 FATMAX THRU TANG CHISEL 22MM
BAHCO 1031-10 CHISEL 10MM
STANLEY 2-16-268 FATMAX CHISEL SET 3 PIECE
GEDORE ELECTRICIANS CHISEL 112-2008
STANLEY 0-16-258 FATMAX THRU TANG CHISEL 18MM
STANLEY 0-16-255 FATMAX THRU TANG CHISEL 14MM
STANLEY CHISEL 6MM 0-16-870 5005
STANLEY 0-16-267 FATMAX BEVEL EDGE WOOD CHISEL 50MM
STANLEY 5002 CHISEL 0-16-129 SET OF 4
STANLEY 0-16-256 FATMAX THRU TANG CHISEL 15MM
STANLEY 0-16-257. DYNAGRIP PRO CHISEL 16MM-5/8
STANLEY 0-16-262 FATMAX THRU TANG CHISEL 30MM
STANLEY CHISEL SET 5002 0-16-128 SET OF 3
STANLEY 0-16-266 FATMAX THRU TANG CHISEL 40MM