References
Gedore:112-2008
Rubix:113A9005
Manufacturer :8744690
EAN:4010883874465


Technical specifications
| Blade length | 200 mm |
|---|---|
| Blade width | 8 mm |
| Handle | chrome vanadium steel. |
Product details : GEDORE ELECTRICIANS CHISEL 112-2008
Electricians' chisel 200x8x6 mm Chrome-vanadium steel Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished
Technical specifications
Attributes
| Logistic Weight | 54 g |
|---|---|
| Blade length | 200 mm |
| Blade width | 8 mm |
| Handle | chrome vanadium steel. |
Show UNSPSC/ECL@SS
£ 8.47 excl. VAT
/ Each
£ 10.16 incl. VAT
- Delivery usually within ( 22 ) days