STANLEY 0-16-266 FATMAX THRU TANG CHISEL 40MM

Wood Chisel

See technical information
References
Stanley:0-16-266
Rubix:1358810
EAN:3253560162665
brand logo
Technical specifications
Blade length165 mm
Blade width40 mm
Handleplastic
See all Specifications

Product details : STANLEY 0-16-266 FATMAX THRU TANG CHISEL 40MM


Strengths

•Bi-material handle with flexible urethane surface
Translucent handle body
It handles and drives very well
Metal cap for guiding hammer blows
The handle is injected onto the blade so it cannot be pulled out
The blade is almost unbreakable
The exceptional quality blade is made of EN 31 class steel
Full-length forged blade of hardened and then tempered chrome steel for exceptional blade durability

Technical specifications


Attributes
Packaged dimensions (D x W x H)40x65x385 mm
Package weight400 g
Blade length165 mm
Blade width40 mm
Handleplastic
Show UNSPSC/ECL@SS
£ 25.88 excl. VAT
/ Each
£ 31.06 incl. VAT
  • Delivery usually within ( 7 ) days