References
Bahco:6-342-08-1-0
Rubix:016929
EAN:7311518021726

Documents
Product details : BAHCO 6-342-08-1-0 8IN HALF ROUND RASP COARSE
For work in wood, plywood, wallboard, plastics and other soft materials
Technical specifications
Attributes
| Logistic Weight | 157 g |
|---|---|
| Shape | half-round |
| Length | 200 mm |
| Handle | without |
| Type of cut | coarse |
| Section | 21 mm |
Show UNSPSC/ECL@SS
£ 10.04 excl. VAT
/ Each
£ 12.05 incl. VAT
- Delivery usually within ( 14 ) days
