References
Bahco:4-186-06-2-2
Rubix:401A4591
EAN:7311518000837

Documents
Product details : BAHCO 4-186-06-2-2 6 SLIM TAPER SAWWITH HANDLE
File handle developed according to the scientific ERGO™ process for maximum comfort with minimum effort
Comfortable two-component handle provides excellent grip
For sharpening all types of saw with universal teething
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Single pack carded
Comfortable two-component handle provides excellent grip
For sharpening all types of saw with universal teething
Shape: Triangular, with edges tapered towards tip
Type of cut: 2 = Second
Surfaces and edges single cut
Single pack carded
Strengths
ERGO™ Slim Taper Files with Dual-Component Handle Second Cut
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Shape | flat |
| Length | 150 mm |
| Handle | with |
| Type of cut | second |
| Section | 150x8,5 mm |
Show UNSPSC/ECL@SS
£ 8.80 excl. VAT
/ Each
£ 10.56 incl. VAT
- Delivery usually within ( 14 ) days
