References
Gedore:8722 2-8
Rubix:45027150
Manufacturer :6770190
EAN:4010886677018

Product details : GEDORE 8722 2-8 ROUND FILE
Round file 8", 200x8 mm PVC handle DIN 7261, Form F Cut: 2
Technical specifications
Attributes
| Logistic Weight | 112 g |
|---|---|
| Shape | round |
| Length | 200 mm |
| Handle | with |
| Section | 7.5 mm |
Show UNSPSC/ECL@SS
£ 20.08 excl. VAT
/ Each
£ 24.10 incl. VAT
- Delivery usually within ( 8 ) days
