References
Facom:JET.A14M5
Rubix:80182174
EAN:3148518732406

Product details : FACOM JET.A14M5 WOODEN WORKTOP FOR JET.T6M3
Wood tray for JET+5
- Is fixed (by screw) on the aluminium worktop of the JET+ tool cart (thickness: 15 mm).
- Dimensions (L. x D.): 880 x 498 mm.
- Available in: linseed oil-tinted multi-layered beech plywood.
Weight: 4,540 kg. Model JET.A14M5
- Is fixed (by screw) on the aluminium worktop of the JET+ tool cart (thickness: 15 mm).
- Dimensions (L. x D.): 880 x 498 mm.
- Available in: linseed oil-tinted multi-layered beech plywood.
Weight: 4,540 kg. Model JET.A14M5
Strengths
Wood tray for JET+5
Model: JET.A14M5
fixed (by screw) on the aluminium worktop of the JET+ tool cart (thickness: 15 mm). Dimensions (L. x D.): 880 x 498 mm. Available in: linseed oil-tinted multi-layered beech plywood. Weight: 4,540 kg.
Model: JET.A14M5
fixed (by screw) on the aluminium worktop of the JET+ tool cart (thickness: 15 mm). Dimensions (L. x D.): 880 x 498 mm. Available in: linseed oil-tinted multi-layered beech plywood. Weight: 4,540 kg.
Technical specifications
Attributes
| Logistic Weight | 4291 g |
|---|---|
| Packaged dimensions (D x W x H) | 880x500x14 mm |
| Package weight | 4291 g |
| Type | wooden tray for jet+5 |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 73.22 excl. VAT
/ Each
£ 87.86 incl. VAT
- Delivery usually within ( 14 ) days
