Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Handle for hammer
GEDORE E-4 E-1500 SPARE HANDLE ASH
GEDORE E-4 E-1500 SPARE HANDLE ASH
Spare ash Handle E 4 E
References
gedore:
E-4 E-1500
rubix:
399A5344
manufacturer :
8588700
ean:
4010883858878
Technical specifications
Material
Ash Wood (Handle)
Length
380
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE E-4 E-1500 SPARE HANDLE ASH
Spare handle ash 380 mm Ash (E 4 E) or hickory handle (E 4 H), acc. to DIN 5111 With oval fixing hole, i.e. for engineers' hammers
Technical specifications
Attributes
Logistic Weight
196
g
Material
Ash Wood (Handle)
Length
380
mm
Weight
196
g
Total length
380
mm
Width
701
mm
For model
Oval Hammer Eyes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.85
excl. VAT
/
Each
£
9.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK UNIVERSAL HAND GRIP FOR CHISELS 26X7MM
SILVERLINE WH60 PICK HANDLE HARDWOOD
GISS TRI-MATERIAL HANDLE FOR CLAW HAMMER FOR MODEL 845577 845632
SPARTEX 853867 WOODEN HANDLE FOR FORM-WORKER S HAMMER LENGTH 375MM
GEDORE E 600 H-1500 SPARE HANDLE HICKORY ROTBAND-PLUS
ROEBUCK UNI HAND GRIP FOR CHISELS 20X12MM TO 26X13MM
GEDORE E 600 H-1000 SPARE HANDLE HICKORY ROTBAND-PLUS
FACOM 211.MH26 HANDLE FOR HAMMER
SPARTEX 853869 WOODEN HANDLE FOR MASON S HAMMER LENGTH 280MM
ROEBUCK HICKORY HANDLE FOR RUBBER MALLET 16 OZ
FACOM 210.MHB05 HANDLE 200H40 42
GISS TRI-MATERIAL HANDLE FOR SLEDGEHAMMER FOR MODEL 845628 845634
ROEBUCK HICKORY HANDLE FOR RUBBER MALLET 24 OZ
FACOM 210.MHB27 HANDLE 860H28
GISS HANDLE, TRI-MATERIAL, CLUB HAMMER FOR MODEL 845581 854244