WYPALL 7425 L30 INDUSTRIAL WIPING PAPER JUMBO ROLL BLUE 750 SHEETS
WypAll® Industrial Wiping Paper Jumbo Roll L30 7425 - 1 roll x 750 sheets, 3 ply, blue
See technical informationReferences
Wypall:7425
Rubix:341531
Manufacturer :7425
EAN:5027375018091






Product details : WYPALL 7425 L30 INDUSTRIAL WIPING PAPER JUMBO ROLL BLUE 750 SHEETS
WypAll® Brand Professional Wiping Paper products are designed for the specific environments where they will be used, to deliver on your wiping task, every time. This blue, 3 ply, single use Industrial Jumbo Roll has wider sheets, designed for demanding heavy-duty tasks. This roll is perfect for soaking up industrial spills and wiping oily or dirty parts and surfaces. Our unique Airflex™ technology delivers exceptional strength and absorbency. This roll is compatible with Kimberly-Clark Wall Mounted and Floor Stand Jumbo Roll dispensers (6146, 6154 & 6155). Individual sheet size 38cm (L) x 23.5cm (W).
Strengths
Airflex technology relies on a layered material strong enough to complete all tasks without breaking down, and with great absorption, capable of easily cleaning the most common splashes.
Applications
Coil format
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Main material | airflex |
| Material | airflex |
Show UNSPSC/ECL@SS
£ 48.16 excl. VAT
/ Each
£ 57.79 incl. VAT
- Delivery usually within ( 2 ) days
