WYPALL 7452 L40 HEAVY SOIL + FLUID WIPES JUMBO ROLL WHITE 750 SHEETS
WypAll® L40 Large Roll Wipers 7452 - 1 roll x 750 white, 1 ply sheets
See technical informationReferences
Wypall:7452
Rubix:347191
Manufacturer :7452
EAN:00036000050073

Product details : WYPALL 7452 L40 HEAVY SOIL + FLUID WIPES JUMBO ROLL WHITE 750 SHEETS
The WypAll® L40 is an efficient general-purpose single-use wiper that offers the perfect combination of value and versatility for everyday wiping tasks. These wipers use double re-creped (DRC) base sheet technology, layered fabric that’s strong, thick and highly absorbent so it cleans up fast without falling apart, does the job with fewer wipers and helps reduce costs. Ideal for industrial tasks such as cleaning, process line wiping, soaking up large spills. And also in healthcare for wiping patients’ hands and face. Compatible with the Centrefeed Roll Control System, a quick loading, easy-clean unit that reduces waste, maintains hygiene. The wipers come at the value you would expect from a limited life wiper but with exceptional strength and absorbency, resulting in fewer wipers used and less money spent. No wonder the WypAll® L40 range is the wiper of choice for industry professionals who demand good value for money without sacrificing quality. Compatible with a range of mobile or mounted dispensing systems including Kimberly-Clark Professional™ Rolled Hand Towel Dispensers (product code 6154, 6155 and 6146).Individual sheet size 34cm (L) x 32cm (W).
Strengths
With the DRC (Double Re-Creped) technology, this single-use towel is strong, thick and highly absorbent. It cleans quickly without fraying and allows a task to be performed with fewer towels, contributing to cost reduction.
Applications
Single-use wipes
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | polyethylene |
| Material | double re-creped |
Show UNSPSC/ECL@SS
£ 139.08 excl. VAT
/ Each
£ 166.90 incl. VAT
- In stock: Next day delivery
