WYPALL 7202 L10 SURFACE WIPING PAPER JUMBO ROLL 1000 SHEETS WHITE
WypAll® Surface Wiping Paper L10 Jumbo Roll 7202 - 1 roll x 1,000 sheets, 1 ply, white
See technical informationSee documentsReferences
Wypall:7202
Rubix:341533
Manufacturer :7202
EAN:5033848003495

Documents
Product details : WYPALL 7202 L10 SURFACE WIPING PAPER JUMBO ROLL 1000 SHEETS WHITE
WypAll® Brand Professional Wiping Paper products are designed for the specific environments where they will be used, to deliver on your wiping task, every time. This white, 1 ply, single use Surface Wiping Jumbo Roll is a large, high capacity roll suitable for light-duty wiping tasks. This roll is perfect for surface wiping in industrial and process environments. Our unique Airflex™ technology delivers exceptional strength and absorbency. This roll is compatible with Kimberly-Clark Wall Mounted and Floor Stand Jumbo Roll dispensers (6146, 6154 & 6155). Individual sheet size 38cm (L) x 23.5cm (W). WypAll® Surface Wiping Paper Jumbo Roll L10 is also available in blue (7200).
Strengths
Mobile roll system with bin for mobility, versatility, and a clean environment
Wall-mounted system with bin for saving space in busy areas, and a clean environment
Bench or wall-mounted system: the economical solution to control dispensing
Wall-mounted system with bin for saving space in busy areas, and a clean environment
Bench or wall-mounted system: the economical solution to control dispensing
Applications
Final assembly wiping
Removing light soiling, smear-free spray and wipe finishes
Removing light soiling, smear-free spray and wipe finishes
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | polyethylene |
| Material | paper |
Show UNSPSC/ECL@SS
£ 30.19 excl. VAT
/ Each
£ 36.23 incl. VAT
- In stock: Next day delivery





