TORK 530276 BLUE HEAVY-DUTY CLEANING CLOTHS W7 1PLY X120
Tork Heavy-Duty Cleaning Cloth Blue W7
See technical informationReferences
Tork:530276
Rubix:235A2528
EAN:7322541184388
Product details : TORK 530276 BLUE HEAVY-DUTY CLEANING CLOTHS W7 1PLY X120
Tork Heavy-Duty Cleaning Cloth Blue W7:
Get tough on dirt and make hard-to-reach spaces sparkle with our Tork Heavy-Duty Cleaning Cloth. This thick disposable cleaning cloth is strong and absorbent enough to tackle liquids, oil and grease. Each cloth is extra large to make cleaning easy and efficient. Use with most solvents for added ease, while helping the environment and staff health with the exelCLEAN® material – it uses up to 41% less solvent than rags. Plus, we've lowered the CO2 emissions for Tork exelCLEAN® by 28% since 2011*. Your team will also appreciate time saved with the lightweight and portable Tork Handy Box. Cut waste, too, with the one-at-a-time dispensing.
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021 Advantages at a glance:
+ Thick and strong for heavy-duty cleaning
+ Absorbs oil, grease and liquids
+ Extra large sheets
+ exelCLEAN® cuts solvent consumption by up to 41%
+ Portable Handy Box for efficiency
+ Single-sheet dispensing reduces waste
+ Recycled packaging
+ Tork Easy Handling® for easier package handling
+ CO2 emissions for Tork exelCLEAN® cloths have been lowered by 28% since 2011*
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021 Compatible with Tork W7 dispensers.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Main material | textile |
Show UNSPSC/ECL@SS
£ 55.36 excl. VAT
/ Each
£ 66.43 incl. VAT
- Usually arrives within 14 working days

