TORK 530176 WHITE HEAVY-DUTY CLEANING CLOTHS W7 1PLY X120
Tork Heavy-Duty Cleaning Cloth White W7
See technical informationReferences
Tork:530176
Rubix:235A2526
EAN:7322541184234
Product details : TORK 530176 WHITE HEAVY-DUTY CLEANING CLOTHS W7 1PLY X120
Tork Heavy-Duty Cleaning Cloth White W7:
Heavy-duty tasks demand a cleaning cloth that's strong and absorbent. Our 1-ply Tork Heavy-Duty Cleaning Cloth fits the bill and can be used with most solvents to swiftly tackle oil, grease and liquid spills. The cloths are extra large and come in interfolded sheets for easy and efficient cleaning. Plus, they help to make your workplace greener, as the exelCLEAN® material uses up to 41% less solvents than rags, benefitting both the environment and staff health. Additionally, we've lowered the CO2 emissions for Tork exelCLEAN® by 28% since 2011*. Workflow efficiency is improved, too, thanks to the portable and lightweight Tork Handy Box.
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021 Advantages at a glance:
+ Thick and strong for heavy-duty cleaning
+ Absorbs oil, grease and liquids
+ Extra large sheets
+ exelCLEAN® cuts solvent consumption by up to 41%
+ Portable Handy Box for efficiency
+ Single-sheet dispensing reduces waste
+ Recycled packaging
+ Tork Easy Handling® for easier package handling
+ CO2 emissions for Tork exelCLEAN® cloths have been lowered by 28% since 2011*
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021 Compatible with Tork W7 dispensers.
Strengths
Advantages at a glance:
+ Thick and strong for heavy-duty cleaning
+ Absorbs oil, grease and liquids
+ Extra large sheets
+ exelCLEAN® cuts solvent consumption by up to 41%
+ Portable Handy Box for efficiency
+ Single-sheet dispensing reduces waste
+ Recycled packaging
+ Tork Easy Handling® for easier package handling
+ CO2 emissions for Tork exelCLEAN® cloths have been lowered by 28% since 2011*
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021
+ Thick and strong for heavy-duty cleaning
+ Absorbs oil, grease and liquids
+ Extra large sheets
+ exelCLEAN® cuts solvent consumption by up to 41%
+ Portable Handy Box for efficiency
+ Single-sheet dispensing reduces waste
+ Recycled packaging
+ Tork Easy Handling® for easier package handling
+ CO2 emissions for Tork exelCLEAN® cloths have been lowered by 28% since 2011*
*(Life Cycle Analysis) LCA conducted by Essity and IVL Svenska Miljöinstitutet in April 2021
Applications
Compatible with Tork W7 dispensers.Cut time and waste and ensure staff have as many cleaning cloths as they need close by, thanks to the portable Handy Box.Optimise consumption of our disposable cleaning cloths with the one-at-a-time dispensing feature.The Handy Box's large opening means cloths are easy to access, even when wearing gloves.Improve your brand's sustainability – our packaging is made out of 100% recycled fibres.120 cloths. 1 ply. Folded size L 10.5cm W 35.5cm. Unfolded size L 61.5cm W 35.5cm. Compatible with W7 dispensers.
Technical specifications
Attributes
| Colour | white |
|---|---|
| Main material | textile |
Show UNSPSC/ECL@SS
£ 50.37 excl. VAT
/ Each
£ 60.44 incl. VAT
- Usually arrives within 14 working days

