References
TraffiGlove:TG5010-9
Rubix:80376281
EAN:5055681010782

Documents
Product details : TRAFFIGLOV TG5010 PU GLOVES GREEN 4X43D 9/L
Highly cut resistant. Breathable seamless liner to eliminate perspiration. Provides excellent grip and abrasion resistance in dry conditions
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 9 |
| Cutting resistance level | d |
| Main material | polyurethane |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| Coating of the gloves | polyurethane |
| Length | 250 mm |
| Colour | green |
| Material | polyurethane |
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
- In stock: Next day delivery
