References
SMC:KPH12-04
Rubix:2606635
Manufacturer :KPH12-04
EAN:3618036071757

Product details : SMC KPH12-04 FITTING
Series KP are one-touch fittings for clean room blow-off systems and drive air systems. The KP series is completely oil free and liquid-contact areas are non-metallic. Parts are cleaned, assembled and double packaged in a clean room. Resin parts for one-touch series KPQ/KPG (for drive system air piping) are polypropylene.
KPH, Clean One-touch Fitting for Blowing Systems - Male Connector and Straight Union
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | polypropylene |
| Connection 1 | r 1/2 |
| Connection 2 | 12 |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 5.87 excl. VAT
/ Each
£ 7.04 incl. VAT
- Delivery usually within ( 4 ) days