Insert bearing with set screw SKF YAT 204-012, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25.5 mm
Y-bearing YAT Series
See technical informationReferences
SKF:YAT 204-012
Rubix:131A9559
Manufacturer :78248
EAN:7316571504551

Product details : SKF BEARING INSERT YAT 204-012
Insert bearings are based on sealed deep groove ball bearings. This variant of insert bearing is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on one side, and is locked onto the shaft by tightening two (set) screws on the inner ring.
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistic Weight | 135 g |
|---|---|
| Inner diameter | 19.05 mm |
| Outer diameter | 47 mm |
| Width | 25.5 mm |
| Sealing | one rubber seal and one metal shield |
| Series | yat |
| Material | steel |
| Cage | polyamide |
| Reaming | 19.05 mm |
| Limit speed | 8500 rpm |
| Basic static load, radial - C0r | 6550 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Weight | 0.14 kg |
Show UNSPSC/ECL@SS
£ 19.26 excl. VAT
/ Each
£ 23.11 incl. VAT
- Usually arrives within 14 working days
