Insert Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 49,2x80x80 mm |
---|---|
Logistic Weight | 595 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 49.2 mm |
Series | YAR |
Sealing | Two rubber seals |
Usually arrives within 14 working days