Insert Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 31 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 31 mm |
Series | BlueRange |
Material | Bearing steel |
Cage | Brass |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 12700 N |
Usually arrives within 14 working days