Insert bearing with set screw NTN UCS207-107LD1NR, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 42.9 mm
NTN - Insert Bearing - UCS202-010LD1NR
See technical informationReferences
NTN:UCS207-107LD1NR
Rubix:206A1223
EAN:4547359503746




Technical specifications
| Inner diameter | 36.512 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
Product details : NTN UCS207-107LD1NR INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x50 mm |
|---|---|
| Logistic Weight | 470 g |
| Inner diameter | 36.512 mm |
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucs200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 23.49 excl. VAT
/ Each
£ 28.19 incl. VAT
- Usually arrives within 14 working days