Insert bearing with set screw NSK F-UC204/LP99, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Self-aligning bearing
See technical informationReferences
NSK:F-UC204/LP99
Rubix:103A3221
EAN:00029176643156

Product details : NSK STAINLESS STEEL SPECIAL INSERT F-UC204/LP99
Bearing with grub screw in inner ring and spherical outer ring. Wide inner ring. Stainless steel. Molded-oil lubrication with oil-impregnated resin developed by NSK.
Rings, balls and deflectors in stainless steel. Nitrile seals.
Rings, balls and deflectors in stainless steel. Nitrile seals.
Technical specifications
Attributes
| Logistic Weight | 177 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | f-uc |
| Material | stainless steel (raceways/rolling elements: martensitic stainless steel equivalent sus440c; deflector/cage: austenitic stainless steel sus304; seals: nitrile rubber; grub screws: martensitic stainless steel sus410) |
| Cage | stainless steel |
| Limit speed | 6000 rpm |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 9900 N |
| Weight | 0.17 kg |
Show UNSPSC/ECL@SS
£ 128.62 excl. VAT
/ Each
£ 154.34 incl. VAT
- Usually arrives within 14 working days
