• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,851)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. SMC KCL12-03S MALE ELBOW UNION FITTING

SMC KCL12-03S MALE ELBOW UNION FITTING

Male elbow union fitting

See technical information

References

SMC:KCL12-03S
Rubix:124A3442
Manufacturer :00050773
brand logo
brand logo

Product details : SMC KCL12-03S MALE ELBOW UNION FITTING


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 130.10 excl. VAT
/ 10 pieces
£ 156.12 incl. VAT
  • Delivery usually within ( 17 ) days

Check our products from related categories

CAMOZZI STEM ADAPTOR 6811-6-1/8FESTO 153440 PUSH-IN CONNECTOR, SELF-SEALING QSMK-6SMC KQ2L04-02AP ONE-TOUCH FITTINGNORGREN C00431000 PFITC 10MM STEM ELBOW CONNLEGRIS LF3000 FITTING 3120 08 00MECALINE 858756 LONG MALE 90DEG ELBOW 4 R1/8INFESTO 153373 PUSH-IN Y-CONNECTOR QSMY-4-3FESTO 7267 BARBED T-CONNECTOR T-PK-3NORGREN 431451228 12MM X 1/4 MALE ELBOW ADAPTFESTO 186154 PUSH-IN L-FITTING QSLV-G3/8-10-IFESTO 133055 NPQP-L-R18-Q8-FD-P10SMC KQ2UD04-02AS BRASS FITTING 1/4 THREAD I 4 TUBESMC KQ2L12-03NP ONE-TOUCH FITTINGSMC KGS06-01 HEX SOCKET MALE CONNECTORSMC KQ2VD08-02AS-X35 ONE-TOUCH FITTING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap