SMC KQ2U06-01AS BRASS FITTING 1/8 THREAD I 6 TUBE


Y Branch Fitting

References
smc:KQ2U06-01AS
rubix:124A1557
brand logo
brand logo
Technical specifications
MaterialA (Brass)
Connection 11/8
See all Specifications

Product details : SMC KQ2U06-01AS BRASS FITTING 1/8 THREAD I 6 TUBE


Plug-in Coupling White Color - Y-Stub
•Branch "Y".
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 6
Port Size: 1/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)

Strengths

Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight13 g
MaterialA (Brass)
Connection 11/8
ProfileKQ2U
Connection 26
Show UNSPSC/ECL@SS
£ 5.42 excl. VAT
/ Each
£ 6.50 incl. VAT
  • Delivery usually within ( 4 ) days