SMC KQ2H04-01NP ONE-TOUCH FITTING


Male Connector

References
smc:KQ2H04-01NP
rubix:393A7452
manufacturer :01162641
brand logo
brand logo
Technical specifications
MaterialC3604, PBT
Connection 14 mm
See all Specifications

Product details : SMC KQ2H04-01NP ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
MaterialC3604, PBT
Connection 14 mm
ProfileKQ2
Connection 2R 1/8 in
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1.60 excl. VAT
/ Each
£ 1.92 incl. VAT
  • Usually arrives within 14 working days