Yoke type track roller
Inner diameter | 24 mm |
---|---|
Width | 80 mm |
Sealing | Two rubber seals |
Logistic Weight | 756 g |
---|---|
Inner diameter | 24 mm |
Width | 80 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | PWKR..-2RS-XL |
Basic static load, radial - C0r | 44500 N |
Basic dynamic load, radial - Cr | 35000 N |
Outer diameter | 62 mm |
Usually arrives within 14 working days