INA KR16-SK-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
INA:KR16-SK-PP-A-NMT
Rubix:238A1731
Manufacturer :0057351060078
EAN:4054362445494



Product details : INA KR16-SK-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Yoke type track roller KR..-SK-PP-A, with cage, with axial guidance, no eccentric
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x6x6 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 6 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 16 mm |
| Series | kr..-sk-pp-a |
| Reference speed | 14000 rpm |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 3200 N |
Show UNSPSC/ECL@SS
£ 35.58 excl. VAT
/ Each
£ 42.70 incl. VAT
- Delivery usually within ( 7 ) days
