INA KR19-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PLAS
Yoke type track roller
See technical informationReferences
INA:KR19-PP-A
Rubix:235A4574
Manufacturer :0055453820000
EAN:4012802417593

Product details : INA KR19-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PLAS
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Strengths
•Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x8x8 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 8 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | kr..-pp-a |
| Material | steel |
| Reference speed | 11000 rpm |
| Basic static load, radial - C0r | 4100 N |
| Basic dynamic load, radial - Cr | 3550 N |
Show UNSPSC/ECL@SS
£ 31.41 excl. VAT
/ Each
£ 37.69 incl. VAT
- In stock: Next day delivery
