References
INA:KR19-SK
Rubix:101A2468
Manufacturer :0016151060000
EAN:4047643183086

Product details : INA KR19-SK SINGLE ROW STUD TYPE TRACK ROLLER
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x8x8 mm |
|---|---|
| Logistic Weight | 29 g |
| Inner diameter | 8 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 19 mm |
| Series | kr |
| Reference speed | 11000 rpm |
| Basic static load, radial - C0r | 4050 N |
| Basic dynamic load, radial - Cr | 3500 N |
Show UNSPSC/ECL@SS
£ 42.44 excl. VAT
/ Each
£ 50.93 incl. VAT
- Delivery usually within ( 7 ) days
