Yoke type track roller
Inner diameter | 16 mm |
---|---|
Width | 52 mm |
Sealing | Two rubber seals |
Inner diameter | 16 mm |
---|---|
Width | 52 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR..-PP-A |
Material | Plastic (Axial Plain Washers) |
Reference speed | 3600 rpm |
Basic static load, radial - C0r | 14500 N |
Basic dynamic load, radial - Cr | 9700 N |
Outer diameter | 35 mm |
In stock: Next day delivery