NTN KR26C NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR26C
See technical informationSee documentsReferences
NTN:KR26C
Rubix:206A4052
EAN:4547359091021



Documents
Product details : NTN KR26C NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, slot for screwdriver, oil hole, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x36 mm |
|---|---|
| Logistic Weight | 76 g |
| Inner diameter | 12 mm |
| Width | 13 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 26 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 5.3 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 5300 N |
Show UNSPSC/ECL@SS
£ 20.89 excl. VAT
/ Each
£ 25.07 incl. VAT
- Usually arrives within 14 working days
