Cam Follower (Stud-type Track Roller)
Inner diameter | 6 mm |
---|---|
Width | 28 mm |
Sealing | Open |
Logistics dimensions (L x W x H) | 28x16x16 mm |
---|---|
Logistic Weight | 21,9 g |
Inner diameter | 6 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | KR |
Material | Bearing steel |
Stat. Load rating | 3.1 N |
Dyn. Load rating | 2.92 N |
Outer diameter | 16 mm |
Usually arrives within 14 working days