INA KR30-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PLAS

Yoke type track roller

See technical information
References
INA:KR30-PP-A
Rubix:235A4577
Manufacturer :0055454200000
EAN:4012802459104
brand logo
Technical specifications
Inner diameter12 mm
Width40 mm
Sealingtwo rubber seals
See all Specifications

Product details : INA KR30-PP-A STUD TYPE TRACK ROLLERS KR..-PP WITH AXIAL GUIDANCE PLAS


Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile

Strengths

•Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x12x12 mm
Logistic Weight83 g
Inner diameter12 mm
Width40 mm
Sealingtwo rubber seals
Bearing Clearancecn
Outer diameter30 mm
Serieskr..-pp-a
Materialsteel
Reference speed5500 rpm
Basic static load, radial - C0r8700 N
Basic dynamic load, radial - Cr6800 N
Show UNSPSC/ECL@SS
£ 41.69 excl. VAT
/ Each
£ 50.03 incl. VAT
  • In stock: Next day delivery