NTN KR30LLH/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KR30LLH/3AS
See technical informationSee documentsReferences
NTN:KR30LLH/3AS
Rubix:206A4053
EAN:4547359008074

Documents
Product details : NTN KR30LLH/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, with cage, hexagonal socket, oil hole, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x40 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 15 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 30 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 7.85 N |
| Standard | iso 15 |
| Basic static load, radial - C0r | 9650 N |
| Basic dynamic load, radial - Cr | 7850 N |
Show UNSPSC/ECL@SS
£ 27.03 excl. VAT
/ Each
£ 32.44 incl. VAT
- Delivery usually within ( 3 ) days
